End Section, FEM 62, Gray

Item #: 0199065

Cat #: 0114 994.07

UPC: 662019955766

$ 1.06 EA
Company wide:
49 in stock
Documents & Guides
End Section, Type: FEM 62, Color: Gray, Used with Terminal Block Type; M4/6.SNB.

Overview

End Section, Type: FEM 62, Color: Gray, Used with Terminal Block Type; M4/6.SNB.
Also known as: 662019955766, 0114 994.07, ENT1SNA114994R0700

Specifications

Mounting: Snap On
Type: End Section
Color: Gray
Family / Style: Entrelec
Mounting: Snap On
Color: Gray
Type: End Section
Family / Style: Entrelec