Acuity DSXF3 LED 6 P1 40K WFL MVOLT IS DDBXD

Item #: 0199061

Cat #: DSXF3LED6P140KW

UPC: 889804546309

Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT DSXF3 LED 6 P1 40K WFL - MVOLT IS DDBXD

Overview

LIT DSXF3 LED 6 P1 40K WFL - MVOLT IS DDBXD
Also known as: 889804546309, DSXF3LED6P140KW, LITDSXF3LED6P140KW

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Slipfitter
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED