NEMA 4X 1200" WIR"G TROUGH

Item #: 0199049

Cat #: 4412-4XSWT

UPC: 782051172102

$ 1369.58 EA
Company wide:
0 in stock
Documents & Guides
NEMA 4X 12.00-IN. WIRING TROUGH

Overview

NEMA 4X 12.00-IN. WIRING TROUGH
Also known as: 782051172102, 4412-4XSWT, CIR44124XSWT

Specifications

Length: 12 in
Width: 4 in
Height: 4 in
IP/NEMA Rating: NEMA 4X
Length: 12 in
Height: 4 in
Width: 4 in
IP/NEMA Rating: NEMA 4X