15 Amp, 125 Volt Tamper Resistant GFCI, Snow

Item #: 0199044

Cat #: SCR-15-GFST-SW

UPC: 784276159067

$ 120.15 EA
Company wide:
10 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Snow

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Snow

Tamper resistant, Self-testing GFCI receptacle, 15A in snow

Also known as: 784276159067, SCR-15-GFST-SW, LUTSCR15GFSTSW

Specifications

Mounting: Insert
Color: Snow
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Snow
Gangs: 1