15A Hospital Grade Decora Receptacle, 5-15R, White

Item #: 0199034

Cat #: 16262-HGW

UPC: 078477818725

$ 23.40 EA
Company wide:
124 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - White

Overview

15 Amp, 125 Volt, NEMA 5-15r, 2-Pole, 3-Wire, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap, - White
Also known as: 078477818725, 16262-HGW, LEV16262HGW

Specifications

Volts AC: 120
Amps: 15
Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
NEMA Configuration: 5-15R
Amps: 15
Type: Self-Grounding