Company wide:
0
in stock
Documents & Guides
PP Series Power Pack, Manual-ON (vacancy ONLY) 120/277V, 16A, Dimensions: 2.33"x3.69"x1.36" (HxWxD), Fits Inside Junction Box Or Standard Fluorescent Fixture Ballast Cavity. The manual-ON Power Pack (-DV-M) is used to provide a vacancy-only solution (not configurable for occupancy behavior) when paired with Lutron® wired occupancy sensors. A low-voltage momentary switch should be used to manually turn ON the load while the sensor automatically shuts the load OFF when unoccupied. Pressing the momentary switch can also turn the load OFF.
Overview
PP Series Power Pack, Manual-ON (vacancy ONLY) 120/277V, 16A, Dimensions: 2.33"x3.69"x1.36" (HxWxD), Fits Inside Junction Box Or Standard Fluorescent Fixture Ballast Cavity. The manual-ON Power Pack (-DV-M) is used to provide a vacancy-only solution (not configurable for occupancy behavior) when paired with Lutron® wired occupancy sensors. A low-voltage momentary switch should be used to manually turn ON the load while the sensor automatically shuts the load OFF when unoccupied. Pressing the momentary switch can also turn the load OFF.
The manual-ON Power Pack (-DV-M) is used to provide a vacancy-only solution (not configurable for occupancy behavior) when paired with Lutron® wired occupancy sensors. A low-voltage momentary switch should be used to manually turn ON the load while the sensor automatically shuts the load OFF when unoccupied. Pressing the momentary switch can also turn the load OFF.
Also known as: 784276092647, PP-DV-M, LUTPPDVM
Specifications
| Mounting: | Fixture |
| Color: | Black |
| Amps: | 16 |
| Volts AC Range: | 120 - 277 |
| Mounting: | Fixture |
| Amps: | 16 |
| Color: | Black |
| Volts AC Range: | 120 - 277 |