Fuse, 500 mA, UL Fast-Acting, Glass, 5mm x 20mm, 250V

Item #: 0199000

Cat #: GMA-500-R

UPC: 051712647991

$ 1.74 EA
Company wide:
1,208 in stock
Documents & Guides
Fuse, 500 mA, UL Fast-Acting Glass, 5mm x 20mm, 250 Volt, North American Standard, Designed to UL 198G and CSA 222 N59

Overview

Fuse, 500 mA, UL Fast-Acting Glass, 5mm x 20mm, 250 Volt, North American Standard, Designed to UL 198G and CSA 222 N59

Eaton Bussmann low-breaking fuses with nickel-plated brass end caps are fast-acting for maximum protection for electronic circuits.

Also known as: 051712647991, GMA-500-R, BUSGMA500R

Specifications

Interrupt Rating AC: 35, 10 kA
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Amps: 0.500