S200UDC MCB 1P Z 25A 60VDC BCPD

Item #: 0198962

Cat #: S201UDC-Z25

UPC: 016779826253

Call for price
Company wide:
0 in stock
Documents & Guides
S200UDC MCB 1P Z 25A 60VDC BCPD

Overview

S200UDC MCB 1P Z 25A 60VDC BCPD
Also known as: 016779826253, S201UDC-Z25, ABBS201UDCZ25

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 25
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 25
Interrupt Rating DC: 14 kA