ABB S201UDC-Z15 S200UDC MCB 1P Z 15

Item #: 0198961

Cat #: S201UDC-Z15

UPC: 016779826222

Company wide:
0 in stock
Documents & Guides

Overview

ABBS201UDCZ15

System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489.

Also known as: 016779826222, S201UDC-Z15, ABBS201UDCZ15

Specifications

Volts DC: 60
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve Z
Interrupt Rating DC: 14 kA
Volts DC: 60
Poles: 1
Type: Trip Curve Z
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 14 kA