
90° Flat Elbow, 2900 Series Raceway, Non-Metallic, Ivory
Item #: 0198950
Cat #: 2911
UPC: 786776039481
$ 1.41 EA
Company wide:
691
in stock
Documents & Guides
Non-Metallic, 90° Flat Elbow, 2900 Series. Size: 2-3/4" Length. PVC, Ivory.
Overview
Non-Metallic, 90° Flat Elbow, 2900 Series. Size: 2-3/4" Length. PVC, Ivory.
Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.
Also known as: 786776039481, 2911, WMD2911
Specifications
| Length: | 2 3/4 in |
| Color: | Ivory |
| Length: | 2 3/4 in |
| Color: | Ivory |