Tee, 2800 Series Raceway, Non-Metallic, Ivory

Item #: 0198944

Cat #: 2815

UPC: 786776039412

$ 2.17 EA
Company wide:
316 in stock
Non-Metallic, Tee Fitting, 2800 Series. Size: 2-7/8" Length, 7/8" Width. PVC, Ivory.

Overview

Non-Metallic, Tee Fitting, 2800 Series. Size: 2-7/8" Length, 7/8" Width. PVC, Ivory.

Uniduct ® Series 2700, 2800, 2900 Latching Raceway Systems are one-piece, single channel, nonmetallic raceways ideally suited for routing and protecting fiber optic, UTP, and other low-voltage (50V or less) cabling in an easy to install, aesthetically pleasing application. Uniduct Series 2800 and 2900 Raceway radiused fittings (FO) maintain 1 1/4" (32mm) bend radius control and are the perfect solution for even the most demanding cabling applications.

Also known as: 786776039412, 2815, WMD2815

Specifications

Width: 7/8 in
Length: 2 7/8 in
Color: Ivory
Width: 7/8 in
Color: Ivory
Length: 2 7/8 in