15A, 125V, 2P2W, Twistlock Connector, Black

Item #: 0198942

Cat #: HBL7464V

UPC: 783585237251

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, 2P2W, Twistlock, Non Grounding Connector, Black

Overview

15 Amp, 125 Volt, 2P2W, Twistlock, Non Grounding Connector, Black

The Hubbell HUBHBL7464V Twist-Lock® Valise® connector body features a fully insulated, abuse resistant nylon housing and isulation displacement terminals to reduce wiring time.

Also known as: 783585237251, HBL7464V, KELHBL7464V

Features & Benefits

  • Fully insulated, abuse resistant nylon housing
  • Insulation displacement terminals reduce wiring time
  • Insulation displacement terminal

Specifications

Type: Twistlock, Non Grounding
Color: Black
Amps: 15
Volts AC: 125
Type: Twistlock, Non Grounding
Amps: 15
Color: Black
Volts AC: 125