PLATT logo

Ceiling/Wall Light, Outdoor, 1-Light, 60W, Black

Item #: 0198917
Cat #: 4325-68
UPC: 785652432583
Add to cart for price
Company wide:
0 in stock
Documents & Guides
Ceiling/Wall Light, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 5-1/4 inch, Finish: White, Family: Ceiling/Wall Mount

Overview

Ceiling/Wall Light, Outdoor, 1-Light, 60 Watt, Base: Medium Screw (E26), Width/Diameter: 5-1/4 inch, Finish: White, Family: Ceiling/Wall Mount
Also known as: 785652432583, 4325-68, SEA432568

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Diameter: 5 1/4 in
Mounting: Wall, Ceiling
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color: White
Diameter: 5 1/4 in
Volts AC: 120
Wattage: 60
Mounting: Wall, Ceiling

Customer Reviews

No reviews for this product
(0)