LTG CONT OPN 30A 6P 120V

Item #: 0198874

Cat #: A202K1FA

UPC: 782114796924

$ 3006.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Six-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Overview

Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Six-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz

Fill

Also known as: 782114796924, A202K1FA, CUTA202K1FA

Specifications

Poles: 6
Amps: 30
Poles: 6
Amps: 30