200A RECEPT & BOX ASS'LY

Item #: 0198862

Cat #: AJA20044200RS

UPC: 781381295239

$ 2518.27 EA
Company wide:
0 in stock
Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co

Overview

Powertite Grounding Style 1 Receptacle With AJA Mounting Box, Number Of Poles: 4, Number Of Wires: 4, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Co
Also known as: 781381295239, AJA20044200RS, APPAJA20044200RS

Specifications

Amps: 200
Type: Assembly, Box
Amps: 200
Type: Assembly, Box