
Finger Guard Kit, For Fused Transformers, 100 - 250VA
Item #: 0198843
Cat #: FG3
UPC: 803423077822
$ 8.59 EA
Company wide:
12
in stock
Documents & Guides
Finger Guard Kit, For Fused Transformers, 100 VA through 250 VA
Overview
Finger Guard Kit, For Fused Transformers, 100 VA through 250 VA
Also known as: 803423077822, FG3, HMDFG3
Specifications
| Color: | Clear |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Clear |
| Material: | Plastic |
| Mounting: | Device |