Tele-Power Series Aluminum Power/Data Blank Pole

Item #: 0198820

Cat #: AMTC-4

UPC: 786776088731

$ 455.35 EA
Company wide:
0 in stock
Two-compartment pole. Nominal material thickness .050" [1.8mm].Furnished unwired without outlets.Two 8" [203mm] removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate, and ceiling trim plates furnished. Length: 10'5"

Overview

Two-compartment pole. Nominal material thickness .050" [1.8mm].Furnished unwired without outlets.Two 8" [203mm] removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate, and ceiling trim plates furnished. Length: 10'5"

Two-compartment pole. Nominal material thickness .050" (1.8mm). Length: 10' 5" (3.2m). Furnished unwired without outlets. Two 8" (203mm) removable covers with KOs for modular jacks and modular furniture communication outlets. Mounting hardware, entrance end plate and ceiling trim plates furnished. NOTE: Custom options - features such as colors or other lengths (20' (6.1m) maximum) available on custom orders.

Also known as: 786776088731, AMTC-4, WMDAMTC4

Specifications

Length: 10.500 ft
Length: 10.500 ft