Consolet Cover, NEMA 12/13, Sloped, 8" x 12"

Item #: 0198698

Cat #: C8C12

UPC: 783510595500

$ 352.59 EA
Company wide:
3 in stock
Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x12.00x7.09, Material/Finish: Steel/Gray.

Overview

Consolet, Sloped Cover, Type 12/13, Size/Dims: 8.00x12.00x7.09, Material/Finish: Steel/Gray.

nVent HOFFMAN HOFC8C12 consolets are ideal for mounting small control or instrumentation devices where the desirable access requires a 30- or 60-degree surface. These enclosures can be mounted on either of two sides for placement on desktops, pedestals or other flat surfaces.

Also known as: 783510595500, C8C12, HOFC8C12

Features & Benefits

  • Can be positioned on either of two sides to provide a 30- or 60-degree surface access
  • Seams continuously welded and ground smooth
  • No holes or knockouts
  • Captivated cover screws thread into sealed wells
  • Bonding provision on cover
  • Oil-resistant gasket and adhesive
  • Continuous hinge

Specifications

Width: 12 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Height: 8 in
Depth: 7.100 in
Special Program: Hoffman On Demand
Width: 12 in
Material: Steel
Depth: 7.100 in
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Height: 8 in
Special Program: Hoffman On Demand