
Convoluted Tubing, Slit, 0.75", Black/Gray
Item #: 0198659
Cat #: CTN340STD
UPC: 089306114956
$ 0.67 FT
Company wide:
0
in stock
Convoluted Tubing, Slit, .75" Dia, PA6, Black with Gray Stripe
Overview
Convoluted Tubing, Slit, .75" Dia, PA6, Black with Gray Stripe
HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.
Also known as: 089306114956, CTN340STD, TYNCTN340STD
Specifications
| Diameter: | 0.750 in |
| Length: | 500 in |
| Diameter: | 0.750 in |
| Length: | 500 in |