3
more

30.5 Mm, Heavy-Duty Assembled Selector Switch
Item #: 0198629
Cat #: 10250T15234H620
UPC: 782116323784
$ 373.94 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-illuminated, 3-Position, 60° Throw, Center Only Key Removal, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 Mm, Heavy-Duty Assembled Selector Switch, Key Type, Non-illuminated, 3-Position, 60° Throw, Center Only Key Removal, NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782116323784, 10250T15234H620, CUT10250T15234H620
Specifications
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |