GE TEYD3020B TEYx Circuit Breaker 3

Item #: 0198566

Cat #: TEYD3020B

UPC: 783164461725

$ 2089.58 EA
Company wide:
1 in stock
Documents & Guides

Overview

GE TEYD3020B
Also known as: 783164461725, TEYD3020B, ABBTEYD3020B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 20
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 20
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA