ETN DT367URKNLC Quick Connect Safet

Item #: 0198551

Cat #: DT367URKNLC

UPC: 786685132877

$ 52372.87 EA
Company wide:
0 in stock
Documents & Guides
ETN DT367URKNLC Quick Connect

Overview

ETN DT367URKNLC Quick Connect
Also known as: 786685132877, DT367URKNLC, CUTDT367URKNLC

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R