Pre-Tied Ceiling Wire Cable, 1-1/4" Pin and Clip, 12', 12 Gauge

Item #: 0198521

Cat #: CWC12

UPC: 781002832447

$ 12.43 EA
Company wide:
0 in stock
Documents & Guides
Pre-Tied Ceiling Wire Cable, 1-1/4 Inch Pin and Clip, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire

Overview

Pre-Tied Ceiling Wire Cable, 1-1/4 Inch Pin and Clip, 12 Foot, 12 Gauge Galvanized, Soft-Annealed Steel Wire

Pre-Tied Ceiling Wire is a 12 gauge metal wire that is used for the overhead support of acoustical and drywall ceilings, or to hang electrical fixtures. The pre-tied clip helps to reduce installation time and can be installed with low velocity powder actuated tools in poured concrete deck.

Also known as: 781002832447, CWC12, DOTCWC12

Specifications

Length: 12 ft
Material: Steel
Finish: Galvanized
Allowable Gauge Range: 12
Length: 12 ft
Finish: Galvanized
Material: Steel
Allowable Gauge Range: 12