Sustainable

295W Module,*** Discontinued ***

Item #: 0198519
Cat #: SW 295W MONO 33MM 5BB
UPC:
Call for price
Company wide:
0 in stock
295 Watt, 1000V DC, Sunmodule Series, Five Busbar, Silver Aluminum Frame, 39.7 lbs,33MM Frame *** Discontinued ***

Overview

295 Watt, 1000V DC, Sunmodule Series, Five Busbar, Silver Aluminum Frame, 39.7 lbs,33MM Frame *** Discontinued ***
Also known as: SW 295W MONO 33MM 5BB, SOWSW295M33MM5BB

Specifications

Wattage: 295
Volts DC: 1000
Wattage: 295
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)