Rectangular Cover, Type: Flush, Size: 10 x 15", Composite

Item #: 0198506

Cat #: 1020068

UPC:

$ 74.37 EA
Company wide:
0 in stock
Documents & Guides
Rectangular Cover, Type: Flush, Size: 10 x 15 Inch, Marking: SECURITY, Material: Composite, For Use With Oldcastle N09 Enclosure.

Overview

Rectangular Cover, Type: Flush, Size: 10 x 15 Inch, Marking: SECURITY, Material: Composite, For Use With Oldcastle N09 Enclosure.
Also known as: 1020068, OLD1020068

Specifications

Material: Concrete
Load Rating: Light Duty/Pedestrian
Material: Concrete
Load Rating: Light Duty/Pedestrian