Intermediate Spacer- 2" Duct X 3" Separation, Non-Metallic

Item #: 0198481

Cat #: S289JLN

UPC: 034481004479

$ 2.54 EA
Company wide:
595 in stock
Documents & Guides
Intermediate Spacer- 2" Duct X 3" Separation, Material: Non-Metallic.

Overview

Intermediate Spacer- 2" Duct X 3" Separation, Material: Non-Metallic.

2 Inches x 3 Inches Snap-Loc Styrene intermediate Spacer

Also known as: 034481004479, S289JLN, CARS289JLN, Mid Chairs

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in