FUT.FLOOD 26W COOL ARM ON-OFF 7X WH

Item #: 0198479

Cat #: FFLED26W

UPC: 019813222424

Company wide:
0 in stock
Documents & Guides
FUTURE FLOOD 26W LED COOL ARM ON-OFF 7X6 WHITE

Overview

FUTURE FLOOD 26W LED COOL ARM ON-OFF 7X6 WHITE
Also known as: 019813222424, FFLED26W, RABFFLED26W

Specifications

Mounting: Arm
Wattage: 26
Color Temperature: 5000 (Bright White)
Color: White
Light Technology: LED
Lumens: 4087
Mounting: Arm
Color Temperature: 5000 (Bright White)
Light Technology: LED
Wattage: 26
Color: White
Lumens: 4087