ETN Y48G37T06A General-Purpose Enca

Item #: 0198471

Cat #: Y48G37T06A

UPC: 786680011320

$ 4386.73 EA
Company wide:
0 in stock
Documents & Guides
CUT Y48G37T06A 6KVA TYPE EPT TRANSFORMER 3PH 480V DELTA- 380Y/220V

Overview

CUT Y48G37T06A 6KVA TYPE EPT TRANSFORMER 3PH 480V DELTA- 380Y/220V
Also known as: 786680011320, Y48G37T06A, CUTY48G37T06A

Specifications

Volt Amps: 6kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 220/380Y
Volt Amps: 6kVA
IP/NEMA Rating: NEMA 3R
Primary Voltage: 480
Secondary Voltage: 220/380Y