FDC Device Box, 1-Gang, 3/4", Dead-End, PVC Coated Steel

Item #: 0198444

Cat #: PV0700FD2

UPC: 847656071691

$ 176.88 EA
Company wide:
1 in stock
Documents & Guides
FDC Device Box, 1-Gang, Dead-End, Hub Size: 3/4 Inch, Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Overview

FDC Device Box, 1-Gang, Dead-End, Hub Size: 3/4 Inch, Box Depth: 2.69 Inch, Material: PVC Coated Steel.

Used in highly corrosive environments to protect electrical circuits from damage from corrosion

Also known as: 847656071691, PV0700FD2, CLBPV0700FD2

Specifications

Color: Black
Gangs: 1
Depth: 2.690 in
Material: PVC Coated Steel
Number of Hubs: 1
Color: Black
Depth: 2.690 in
Number of Hubs: 1
Gangs: 1
Material: PVC Coated Steel