12 Solid Copper Wire Soft Drawn 2000'

Item #: 0198404

Cat #: 12BCSOLX2000

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG, Solid, Bare Copper Wire, Soft Drawn, 2000' Reel.

Overview

12 AWG, Solid, Bare Copper Wire, Soft Drawn, 2000' Reel.
Also known as: 12BCSOLX2000

Specifications

Length: 1000 ft
Gauge: 12 AWG
Volts AC: 600
Conductors: 1
Material: Soft Drawn Copper
Stranding: Solid
Length: 1000 ft
Volts AC: 600
Material: Soft Drawn Copper
Gauge: 12 AWG
Conductors: 1
Stranding: Solid