DELTA GBR80L 80CFM - FAN/LIGHT - 11W 0.8 SONES

Item #: 0198379

Cat #: GBR80L

UPC:

Company wide:
0 in stock
Documents & Guides
DELTA GBR80L 80CFM - FAN/LIGHT - 11W 0.8 SONES

Overview

DELTA GBR80L 80CFM - FAN/LIGHT - 11W 0.8 SONES
Also known as: GBR80L, DELGBR80L

Specifications

CFM: 80
Color: White
CFM: 80
Color: White