80 CFM Fan Single Speed

Item #: 0198378

Cat #: GBR80

UPC:

Company wide:
0 in stock
Documents & Guides
80 CFM Fan Single Speed, 10.5W -0.6 Sones

Overview

80 CFM Fan Single Speed, 10.5W -0.6 Sones
Also known as: GBR80, DELGBR80

Specifications

CFM: 80
Color: White
CFM: 80
Color: White