Transformer, Dry Type, NEMA 3R, 480 Delta; - 240 Delta;/120, 3PH, 30 kVA

Item #: 0198376

Cat #: SG3C0030KD

UPC: 803423124168

$ 3664.79 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta;/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation

Overview

Transformer, Dry Type, 30 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta;/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Also known as: 803423124168, SG3C0030KD, HMDSG3C0030KD

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 30kVA
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 30kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/240 Delta