Relay, Time Delay, Digital Adjustment, 40-260V AC/DC, 1 Minute Delay

Item #: 0198344

Cat #: 360H1MIN

UPC: 662917005624

Company wide:
0 in stock
Documents & Guides
Relay, Time Delay, Digital Adjustment, 40 - 260 Volt AC/DC, 1 to 1023 Minute Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts

Overview

Relay, Time Delay, Digital Adjustment, 40 - 260 Volt AC/DC, 1 to 1023 Minute Delay, Double Pole, Double Throw, 10 Amp, Resistive Contacts
Also known as: 662917005624, 360H1MIN, TMK360H1MIN

Specifications

Poles: 2
Amps: 10
Type: Timing Relay
Range: 1 - 1023 min
Volts AC Range: 40 - 260
Volts DC Range: 40 - 260
Poles: 2
Type: Timing Relay
Volts AC Range: 40 - 260
Amps: 10
Range: 1 - 1023 min
Volts DC Range: 40 - 260