3-Piece Fish and Glow Rod Set

Item #: 0198339
Cat #: KLE56104
UPC: 092644561047
Call for price
Company wide:
0 in stock
Documents & Guides
3-Piece Fish and Glow Rod Set, Compatible with 1/4'' (6 mm), 3/16'' (5 mm) and 5/32'' (4 mm) rod sizes

Overview

3-Piece Fish and Glow Rod Set, Compatible with 1/4'' (6 mm), 3/16'' (5 mm) and 5/32'' (4 mm) rod sizes
Also known as: 092644561047, KLE56104

Specifications

Type: Accessory, Rod Kit
Color: Orange
Standards: California Proposition 65
Type: Accessory, Rod Kit
Standards: California Proposition 65
Color: Orange

Customer Reviews

No reviews for this product
(0)