Trip Unit, Breaker, Molded Case, 300A, 3P, 600V, Type HLA

Item #: 0198335

Cat #: HLA3300T

UPC: 786679186848

$ 10185.03 EA
Company wide:
0 in stock
Documents & Guides
300 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Mark 75, Safe-T-Vue, Type HLA, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Thermal-Magnetic Trip

Overview

300 Amp, 3-Pole, Series C, NEMA, L-Frame, Trip Unit Only, Mark 75, Safe-T-Vue, Type HLA, Cable In/Cable Out, 690 Volt AC (IEC), 600 Volt AC (NEMA), Adjustable, Thermal-Magnetic Trip
Also known as: 786679186848, HLA3300T, CUTHLA3300T

Specifications

Poles: 3
Amps: 300
Poles: 3
Amps: 300