18 AWG TFFN, Light Blue w/ White, 500'

Item #: 0198334

Cat #: 18TFFNSTRLTBLWHIX50

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Light Blue w/ White, 500 ft. Spool.

Overview

18 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Light Blue w/ White, 500 ft. Spool.
Also known as: 18TFFNSTRLTBLWHIX50, 18TFFNSTRLTBLWHIX5

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Stranded
Color: Light Blue/White
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Stranded
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Color: Light Blue/White