Wet/Dry HEPA/RRP Dust Extractor, 8 Gallon

Item #: 0198322

Cat #: DWV010

UPC: 885911333535

Company wide:
0 in stock
Documents & Guides
Wet/Dry HEPA/RRP Dust Extractor, 8 Gallon

Overview

Wet/Dry HEPA/RRP Dust Extractor, 8 Gallon

The 8 gallon HEPA dust extractor with automatic filter cleaning features a 15 A motor, delivering 155 cfm of airflow. The automatic filter cleaner pulses every 30 seconds for continuous operation without stopping to clean the filter. This extractor is portable, only weighing 21 LB and features heavy duty wheels and casters for jobsite durability.

Also known as: 885911333535, DWV010, DEWDWV010

Specifications

Length: 15 ft
Type: dust extractor
Length: 15 ft
Type: dust extractor