LED Driver 120-277VAC Input, 27-54VDC Output, 40 Watt

Item #: 0198296

Cat #: XI040C110V054BP

UPC: 781087135938

Company wide:
0 in stock
Documents & Guides
Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 40 Watt Output

Overview

Dimmable LED Driver, 120-277 Volt AC Input, 27-54 Volt DC Output, 40 Watt Output
Also known as: 781087135938, XI040C110V054BP, ADVXI040C110V054BP

Specifications

Family / Style: Xitanium
Volts AC: 120, 277
Wattage: 40
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Wattage: 40
Light Technology: LED
Volts AC: 120, 277
Type: LED Driver
Dimmable: Yes