GLOBE AMBER 60W-150W

Item #: 0198257

Cat #: VGL1AM

UPC: 781381710800

Company wide:
0 in stock
Documents & Guides
UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Amber, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures

Overview

UNILETS Globe, Lamp Type: 150 WTT A21 Medium Incandescent, Fixture Wattage: 150 WTT, Material: Glass, Color: Amber, Finish: Natural, Standard: UL 1598, For REA Series Vaportight Enclosed And Gasketed Lighting Fixtures
Also known as: 781381710800, VGL1AM, APPVGL1AM

Specifications

Color: Amber
Material: Glass
Color: Amber
Material: Glass