10W 30" 35K LED Undercabinet

Item #: 0198249

Cat #: 63-204

UPC: 045923262043

Company wide:
0 in stock
Documents & Guides
Thread - 10W LED Under Cabinet and Cove- 30'' long - 3500K - White Finish

Overview

Thread - 10W LED Under Cabinet and Cove- 30'' long - 3500K - White Finish
Also known as: 045923262043, 63-204, SAT63204

Specifications

Lumens: 840
Wattage: 10
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 80+
Color: White
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Lumens: 840
Volts AC: 120
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 10
Material: Plastic
Color: White
Standards: California Proposition 65
Dimmable: Yes