ETN E34TPB240V9X 30.5 mm, Corrosion

Item #: 0198188

Cat #: E34TPB240V9X

UPC: 782114273982

$ 379.43 EA
Company wide:
0 in stock
Documents & Guides
ETN E34TPB240V9X 30.5 mm Cor

Overview

ETN E34TPB240V9X 30.5 mm Cor
Also known as: 782114273982, E34TPB240V9X, CUTE34TPB240V9X

Specifications

Material: Plastic
Material: Plastic