ETN E34TPB120V2X 30.5 mm, Corrosion

Item #: 0198177

Cat #: E34TPB120V2X

UPC: 782113860626

$ 439.93 EA
Company wide:
0 in stock
Documents & Guides
ETN E34TPB120V2X 30.5 mm Cor

Overview

ETN E34TPB120V2X 30.5 mm Cor
Also known as: 782113860626, E34TPB120V2X, CUTE34TPB120V2X

Specifications

Material: Plastic
Material: Plastic