15A/20AFT, 125V Hospital Grade GFCI, Red

Item #: 0198173
Cat #: GFTR1-HGR
UPC: 078477723814
$ 38.27 EA
Company wide:
3 in stock
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Red
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile and SmarTest protection on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection. For an added layer of protection, the GFCI regularly conducts an automatic internal test to confirm that it can respond to a ground fault
Also known as: 078477723814, GFTR1-HGR, LEVGFTR1HGR

Specifications

Color: Red
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Red
Amps: 15
Material: PBT Plastic
Volts AC: 120
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)