10/3 MCA SOLID MC X1000

Item #: 0198171

Cat #: 103MCAGSOLX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
10/3 MCA SOLID MC X1000

Overview

10/3 MCA SOLID MC X1000
Also known as: 103MCAGSOLX1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600