Meter Main, 400A, 4 Jaw, 120/240VAC, 22kAIC, 2P, Link Type Bypass

Item #: 0198160

Cat #: U404MCC

UPC: 782051815306

$ 5831.41 EA
Company wide:
2 in stock
Documents & Guides
Meter Main, 400 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 120/240 Volt AC, Surface Mount, Bottom Feed, NEMA 3R, Main Disconnect: (1) 400 Amp, 2-Pole, 22 kAIC Breaker, Manual Circuit Closing Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Main, 400 Amp, 1-Phase, 4 Jaw, Ring-Type, 3-Wire, 120/240 Volt AC, Surface Mount, Bottom Feed, NEMA 3R, Main Disconnect: (1) 400 Amp, 2-Pole, 22 kAIC Breaker, Manual Circuit Closing Bypass, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton’s B-Line series meter breakers include a range of residential and commercial meter mains with and without bypass, and safety sockets.  


Also known as: 782051815306, U404MCC, CIRU404MCC

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Sockets: 1