Continuous Hinge Enclosure with 3-Point Latch Type 4, 36x30x10, Gray, Mild Steel

Item #: 0198148

Cat #: A36H30CLP3PT

UPC: 783510279158

$ 1874.04 EA
Company wide:
1 in stock
Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A36H30CLP3PT item measures 36x30x10 inches with a material of Steel colored Gray.

Overview

Single door Type 4 enclosures offer access and security with a 3-point latching Power Glide handle. This Continuous Hinge Enclosure with 3-Point Latch Type 4, A36H30CLP3PT item measures 36x30x10 inches with a material of Steel colored Gray.

These time-tested, single-door enclosures feature HOFFMAN's exclusive padlocking PowerGlide Handle with 3-point latching for quick and convenient access. Ideal for indoor and outdoor applications, these rigid-bodied enclosures provide superior ease-of-access without sacrificing a secure seal.

Also known as: 783510279158, A36H30CLP3PT, HOFA36H30CLP3PT

Specifications

Width: 30 in
Depth: 10 in
Material: Steel
Mounting: Wall
Height: 36 in
IP/NEMA Rating: NEMA 4
Width: 30 in
Material: Steel
Height: 36 in
Depth: 10 in
Mounting: Wall
IP/NEMA Rating: NEMA 4