Rigid Expansion Coupling, 3", 4" Movement, Malleable

Item #: 0198122
Cat #: XJ3004
UPC: 781381747301
$ 674.01 EA
Company wide:
0 in stock
Documents & Guides
Rigid Expansion Coupling, 3 Inch, 4 Inch Movement, Length: 8-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ42530, For Use with Rigid/IMC Conduit

Overview

Rigid Expansion Coupling, 3 Inch, 4 Inch Movement, Length: 8-1/8 Inch, Concrete Tight, Weatherproof, Malleable Iron, Use with Appleton Bonding Jumper BJ42530, For Use with Rigid/IMC Conduit
Also known as: 781381747301, XJ3004, APPXJ3004

Specifications

Material: Malleable Iron
Diameter: 3 in
Length: 8 1/8 in
Material: Malleable Iron
Length: 8 1/8 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)