LED Connecting Cable - 24"

Item #: 0198105

Cat #: 63-307

UPC: 045923263071

Company wide:
0 in stock
Documents & Guides
Connecting Cable - 24" Length - For Thread LED Products - White Finish

Overview

Connecting Cable - 24" Length - For Thread LED Products - White Finish
Also known as: 045923263071, 63-307, SAT63307

Specifications

Color: White
Material: PVC
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Color: White
Standards: California Proposition 65
Dimmable: No
Material: PVC
Light Technology: LED