1000W Metal Halide HID Lamp, 40K

Item #: 0198087

Cat #: S4391

UPC: 045923043918

Company wide:
0 in stock
Documents & Guides
1000 Watt; Metal Halide HID; Mogul Base; BT37; Clear; 65 CRI; 4000K

Overview

1000 Watt; Metal Halide HID; Mogul Base; BT37; Clear; 65 CRI; 4000K
Also known as: 045923043918, S4391, SATS4391

Specifications

Lumens: 115000
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 1000
Light Technology: HID
Dimmable: No
Lumens: 115000
Base: Mogul Screw (E39)
Wattage: 1000
Dimmable: No
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID